Beli overload thermal relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Thermal Overload Relays
    Mulai

    Rp339.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  2. Fuji Electric Thermal Overload Relay
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  3. NEW STAR Door Closer Standard Installation
    Mulai

    Rp999.900

    NEW STAR Door Closer Standard Installation
    Deskripsi:
    Door Closing Speed AdjustmentClosing Speed Adjusting ValvesTrouble-free adjusting of speeds by simply turning the speed adjusting valves to the right or left.Backcheck Function (Optional)This function uses hydraulic pressure to prevent the door from opening rapidly when a strong wind or external force is imposed in the opening direction of the door. You can open the door slowly in the backcheck sectionthough the opening force is felt a little heavier.- A horizontal door closer refined by continued research into a product of the finest quality.- Different models to fit different door sizes. Each of these models is available for either standard installation or parallel installation. Further, a choice can be made between a closer with or without a hold-open device.- Simple inversion of the main body (turning upside-down) allows installation on both right and left hand doors.- An adjustable hold-open range of 70° to 180° is available to parallel installation and that of 70° to 120° is available to standard installation.- Models 81 and 181 allow a maximum door opening angle of 150°
  4. Mitsubishi Electric Thermal Relay Ms-T Series
    Mulai

    Rp299.900

    Mitsubishi Electric Thermal Relay Ms-T Series
    atribut:
    • Auxiliary Contact: 1a1b
  5. Fuji Electric Thermal Overload Relay TR-5-1N/3
    Mulai

    Rp219.900

    Fuji Electric Thermal Overload Relay TR-5-1N/3
    atribut:
    • Compatible for: Series SC-4-0, SC-4-1, SC-5-1
  6. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  7. Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E)
    Mulai

    Rp589.900

    Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E)
    atribut:
    • Auxiliary Contact: 1a1b
    • Number of elements: 3
    • Type: thermal relay
  8. Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminal
    Mulai

    Rp399.900

  9. Chint Protection Relay
    Mulai

    Rp289.900

    Chint Protection Relay
    Deskripsi:
    This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
  10. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  11. HITACHI Overload Relay
    Mulai

    Rp309.900

    HITACHI Overload Relay
    atribut:
    • Type of Contact: 1NO1NC
    • Rated Insulation Voltage (V) : AC 660
  12. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  13. Mitsubishi Electric Thermal Relay Ms-N Series
    Mulai

    Rp969.900

    Mitsubishi Electric Thermal Relay Ms-N Series
    atribut:
    • Thickness (mm): 105
    • Auxiliary Contact: 1a1b
    • Rated operating current (A): [AC-15 class (open/close of AC electromagnetic contactor coil) a contact/b contact]: (AC24V)2/3, (AC110V)2/3, (AC220V)1/2, (AC550V)0.5/1,[ DC-13 class (opening and closing of DC electromagnetic contactor coil)]: (DC24V)1, (DC110V)0.2, (DC220V)0.1
    • Terms Of Use: Ambient temperature: -10 to +40 degreesC (standard is 20 degreesC, maximum temperature in the panel is 55 degreesC), frequency: 0(DC) to 400Hz
  14. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  15. ABB Electronic Overload Relay
    Mulai

    Rp2.099.900

    ABB Electronic Overload Relay
    Deskripsi:
    The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Pollution Degree: 3
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  16. Himel Thermal Overload Relay HDC3-Series
    Mulai

    Rp119.900

    Himel Thermal Overload Relay HDC3-Series
    Deskripsi:
    Frame rated current: 25, 38, 93ASetting current: 0.1-93A* 120~630A available early 2021
  17. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  18. Schneider Electric EasyPact TVS Thermal Overload Relay
    Mulai

    Rp289.900

    Schneider Electric EasyPact TVS Thermal Overload Relay
    atribut:
    • Range: EasyPact
    • Device Short Name: LRE
    • Product or Component Type: Differential thermal overload relay
  19. Chint Thermal Overload Relay (TOR)
    Mulai

    Rp189.900

    Chint Thermal Overload Relay (TOR)
    atribut:
    • TM Relay: NXR
    • Auxiliary Contact: 1NO+1NC
Daftar Harga overload thermal relay Terbaru March 2026
ABB Thermal Overload RelaysRp339.900
Fuji Electric Thermal Overload RelayRp229.900
NEW STAR Door Closer Standard InstallationRp999.900
Mitsubishi Electric Thermal Relay Ms-T SeriesRp299.900
Fuji Electric Thermal Overload Relay TR-5-1N/3Rp219.900
Fuji Electric Thermal Overload Relay TR-ON/3Rp229.900
Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E)Rp589.900
Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization TerminalRp399.900
Chint Protection RelayRp289.900
Schneider Electric TeSys LRD Thermal Overload RelaysRp459.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)

Halaman Terkait